3/8 in. NPS 300# Brass Seat Dart Black Malleable Union

Part #BBSDUC  |  Manufacturer Part #0312819402

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.39

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: [Brass, Malleable Iron]

Origin: Domestic

Pressure Class: 300#