Sink 3/8 x 12 in. Supply Kit in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Sink 3/8 x 12 in. Supply Kit in Vibrant® Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sink 3/8 x 12 in. Supply Kit in Vibrant® Brushed Bronze

  • Fast #
  • Part #K7605-P-BV
  • Item #1686851
  • Manufacturer Part #7605-P-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Annealed vertical tube
  • Four-arm handle
  • Pair of angle supplies with stop
  • 3/8 NPT connection with flange
  • Compression valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Handle Type:
Four Arm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
80
UL Listed:
No
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Sink
WaterSense Labeled:
No