3/8 in. OD x 1/4 in. ID 500 ft. Roll HDPE

Part #H25037562213S500  |  Manufacturer Part #0250-0375-062-21-03-00500

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extruded from high quality high-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets FDA requirements

Specifications

Color Finish: Translucent

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/4 in

Length: 500 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 272 psi

NSF Certified: No

Outside Diameter: 3/8 in

UL Listed: No