3/8 in. Packing Spool
GFO® 3/8 in. Packing Spool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated to 550°F
- Sold by weight
- Braided from 100% genuine GFO® fiber, simply one of the best packing materials
- PH range 0-14
- Will not harden, shrink, crumble or become stiff
- Maximum psi 1800
- Offers low friction at startup and during use
- For high use pumps and valves
- Construction: Interlock braid
- Maximum speed 4400 FPM
Documents
Specifications
- Application:
- Centrifugal Pump, Reciprocating Pump, Rotary
- Clean Bagged:
- No
- Collection:
- GFO®
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Packing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Fiber, Mineral, Plastic
- Material Type:
- Graphite, Teflon®
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Pressure - Maximum:
- 1800 psi
- Pressure Class:
- 2000#
- Temperature Range:
- 0 to 550 Deg F (0 to 290 Deg C)
- UL Listed:
- No