3/8 in. Stainless Steel PEX Crimp Ring
QickClamp™ 3/8 in. Stainless Steel PEX Crimp Ring
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 106000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One-tool system
- Indicator positioning site hole
- Patent-pending stainless steel technology
- Easy to install
- Used in PEX hot and cold water plumbing applications
Recommended Accessories
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- QickClamp™
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- PEX Ring
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF-14
- NSF Certified:
- Yes
- Origin:
- Domestic