3/8 in. Reversible Beam Clamp

BY210003GP

Diameter

3/8 in

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3/8 in
Fits Pipe Size
3/8 in
Height
1 in
Length
3-11/50 in
Weight
8/25
Width
1-129/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday