3/8 in. Seamless Stainless Steel Tubing

Part #DST4L049A269C  |  Item #265713

$ 183.00

Per 20 FT / $9.15 per FOOT

183.0

(Pricing is for 3/8 in)
Quantity
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #DST4L049A269BItem #265697

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 129.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/8 in

    Part #DST4L049A269CItem #265713

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 183.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #DST4L049A269DItem #265692

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 214.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/4 in

    Part #DST4L049A269FItem #265708

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 300.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1 in

    Part #DST4L049A269GItem #1331210Mfr. Part #DST4L049A269G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 336.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-269

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 3/8 in

Type: Seamless

Wall Thickness: 0.05 in