3/8 in. Socket Forged Steel Coupling
Part #FSSCC | Item #45532 | Manufacturer Part #12402004
$
5.39
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Carbon Steel
Pressure Class: 3000#