3/8 in. Socket Forged Steel Coupling
Part #IFSSCC | Item #1795691 | Manufacturer Part #12402004G
$
5.39
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
Specifications
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: [Carbon Steel, Forged Steel]
Pressure Class: 3000#