3/8 in. Socket Forged Steel Half Coupling

Part #IFSSHCC  |  Item #2048034  |  Manufacturer Part #12402204

$ 6.16 EACH
(Pricing is for 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IFSSHCBItem #1795638Mfr. Part #12402203

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.16 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSSHCCItem #2048034Mfr. Part #12402204

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.16 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSSHCDItem #1914074Mfr. Part #12402205G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSSHCGItem #1795641Mfr. Part #12402210G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.22 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSSHCHItem #2048036Mfr. Part #12402213G

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.53 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSSHCKItem #2048037Mfr. Part #12402220G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.32 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSSHCLItem #2144825Mfr. Part #12402225

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.65 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSSHCMItem #1795644Mfr. Part #12402230

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 120.03 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#