3/8 in. Socket Straight Schedule 80 CPVC 90 Degree Elbow

Part #S806003C  |  Item #1287534  |  Manufacturer Part #806-003C

$ 9.96 EACH
(Pricing is for 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #S806002CItem #245769Mfr. Part #806-002C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.96 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #S806003CItem #1287534Mfr. Part #806-003C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.96 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #S806005CItem #4465804Mfr. Part #806-005C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.90 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S806007CItem #6165366Mfr. Part #806-007C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S806010CItem #4486439Mfr. Part #806-010C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.91 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S806012CItem #4486497Mfr. Part #806-012C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.11 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S806015CItem #4465931Mfr. Part #806-015C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.09 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #S806030CItem #4465831Mfr. Part #806-030C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.08 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #S806040CItem #4485967Mfr. Part #806-040C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 108.20 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #S806060CItem #4485898Mfr. Part #806-060C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 217.41 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #SPE806020CItem #4377286Mfr. Part #806-020C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.04 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #SPE806025CItem #4377287Mfr. Part #806-025C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.06 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439]

Clean Bagged: No

Color Finish: Grey

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: [Straight, 90°]

ISO Specifications: ISO 9001

Material: Plastic

Material Type: CPVC

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Schedule Class: 80

Weight: 1/20