3/8 in. Copper Refrigeration Tubing
3/8 in. Copper Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/8 in
- Material:
- Copper
- NSF Certified:
- Yes