3/8 in. Steel Concrete Insert
3/8 in. Steel Concrete Insert
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Depending upon the size/color chosen, the protective sleeve protrudes below the surface of the deck allowing overhead attachment of steel threaded rod in sizes ranging from 1/4" to 7/8" in diameter
- Bang-It Concrete Inserts are designed for installation through pre-drilled metal composite deck (i.e. "pan deck") used to support a newly poured concrete floor or roof slab
Specifications
- Application:
- Sprinkler Systems, HVAC
- Color Finish Name:
- Green
- Diameter:
- 3/8 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 3/8 in
- Material:
- Carbon Steel, Plastic
- Product Type:
- Mechanical Anchor