3/8 in. Threaded 1000# 304L Stainless Steel Coupling
3/8 in. Threaded 1000# 304L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME SA-182
- ASTM:
- ASTM A-182
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Length:
- 1-3/16 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 1000#
- Weight:
- 0.1 lb