3/8 in. Threaded 150# 304 Stainless Steel Half Coupling

You last purchased this on
 
Merit Brass

3/8 in. Threaded 150# 304 Stainless Steel Half Coupling

This product requires certification to purchase.
You last purchased this on
 
Merit Brass

3/8 in. Threaded 150# 304 Stainless Steel Half Coupling

  • Fast #
  • Part #IS4CTHCSP114C
  • Item #1289726
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#