3/8 in. MNPT 150# Global Hex 304 Stainless Steel Plug
3/8 in. MNPT 150# Global Hex 304 Stainless Steel Plug
Package Quantity Info:
EA: 1 IP: 10 CA: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Head Style:
- Hex
- IAPMO Listed -:
- No
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#