3/8 in. Threaded 150# 304L Stainless Steel Square Plug
Part #IS4CTSPC | Item #171249 | Manufacturer Part #K417A-06
$
2.12
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: 304
Origin: Global
Pressure Class: 150#