3/8 in. Threaded 150# 304L Stainless Steel Street 90 Degree Elbow

Part #IS4CTS9C  |  Item #79434  |  Manufacturer Part #K403-06

$ 5.33 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CTS9AItem #79432Mfr. Part #K403-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.43 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CTS9BItem #79433Mfr. Part #K403-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.43 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CTS9CItem #79434Mfr. Part #K403-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.33 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTS9DItem #79435Mfr. Part #K403-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.27 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CTS9FItem #79436Mfr. Part #K403-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.70 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTS9GItem #79437Mfr. Part #K403-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.06 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTS9HItem #79438Mfr. Part #K403-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.87 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTS9JItem #79439Mfr. Part #K403-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.86 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTS9KItem #79441Mfr. Part #K403-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.03 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTS9MItem #87886Mfr. Part #K403-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 98.13 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: [Street, Straight]

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 150#