3/8 in. Threaded 150# 316 Stainless Steel HEX Head Plug

Part #IS6BSTHPSP114C  |  Item #1289656  |  Manufacturer Part #M617H-06

$ 2.66 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6BSTHPSP114AItem #1289653Mfr. Part #M617H-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6BSTHPSP114BItem #1289654Mfr. Part #M617H-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6BSTHPSP114CItem #1289656Mfr. Part #M617H-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.66 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6BSTHPSP114DItem #1289658Mfr. Part #M617H-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.28 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#