3/8 in. Threaded 150# 316 Stainless Steel Square Head Plug

Part #IS6CTSPC  |  Item #171239  |  Manufacturer Part #K617A-06

$ 2.42 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6CTSPAItem #191474Mfr. Part #K617A-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.45 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CTSPBItem #233446Mfr. Part #K617A-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.84 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CTSPCItem #171239Mfr. Part #K617A-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.42 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CTSPDItem #171238Mfr. Part #K617-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.42 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CTSPFItem #171240Mfr. Part #K617-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.18 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTSPGItem #171241Mfr. Part #K617-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.22 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6CTSPHItem #367677Mfr. Part #K617-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTSPJItem #171242Mfr. Part #K617-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.64 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTSPKItem #79516Mfr. Part #K617-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.82 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6CTSPMItem #265291Mfr. Part #K617-48

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.84 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS6CTSPPItem #265294Mfr. Part #K617-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.75 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#