3/8 in. Threaded 150# 316 Stainless Steel Union

You last purchased this on
 

3/8 in. Threaded 150# 316 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 150# 316 Stainless Steel Union

  • Fast #
  • Part #IS6CTUC
  • Item #79527
  • Manufacturer Part #K687-06
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Length:
1-67/87 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#
Weight:
0.27 lb