3/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9C
  • Item #4277
  • Manufacturer Part #0310000609
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Standard
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
Type:
B9C
UL Listed:
Yes