3/8 in. Threaded 150# Black Malleable Iron Cap
3/8 in. Threaded 150# Black Malleable Iron Cap
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Rated at 150 lbs
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Size:
- 3/8 in
- Type:
- IBCAPC
- UL Listed:
- Yes