3/8 in. Threaded 150# Black Malleable Iron Cross

You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron Cross

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron Cross

  • Fast #
  • Part #IBCRC
  • Item #1114949
  • Manufacturer Part #ZMBCR02
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • 150#
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Size 4:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Type:
IBCRC