3/8 in. Threaded 150# Black Malleable Iron Plug

You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron Plug

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 150# Black Malleable Iron Plug

  • Fast #
  • Part #IBPC
  • Item #190883
  • Manufacturer Part #ZMBPL02
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • 150#
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
Length:
19/20 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Type:
IBPC
UL Listed:
No