3/8 in. Threaded 150# Black Malleable Union
Part #B150AIUC | Item #264766 | Manufacturer Part #C.BAIU
$
17.36
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM A-197
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Domestic
Pressure Class: 150#