3/8 in. FPT 150# Round Head Malleable Iron Cap
3/8 in. FPT 150# Round Head Malleable Iron Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
- Rated at 150 lbs
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.201
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Cap
- Head Style:
- Round Head
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes