3/8 in. Threaded 150# Galvanized Malleable Iron Coupling

You last purchased this on
 

3/8 in. Threaded 150# Galvanized Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 150# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGCC
  • Item #166172
  • Manufacturer Part #ZMGCP02
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Rated at 150 lbs
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Length:
1-4/25 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Size:
3/8 in
Temperature Range:
-20 to 550 Deg F
Type:
IGCC
UL Listed:
Yes