3/8 in. Threaded 150# Galvanized Malleable Iron Tee
3/8 in. Threaded 150# Galvanized Malleable Iron Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Rating: 150#
- Material: Malleable Iron
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197, ASTM A-197M
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Size:
- 3/8 in
- Type:
- IGTC
- UL Listed:
- Yes