3/8 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow
3/8 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Elbow Type: Street
- Manufacturer may vary by location
- Import
- Threaded
- Rating: 150#
- Material: Malleable Iron
Documents
Specifications
- ANSI:
- ANSI B1.201, ANSI B16.14, ANSI B16.3
- ASME:
- ASME B1.201, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Plumbing
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow, Straight, Street
- ISO:
- ISO 9001:2000
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 350 Deg F
- Type:
- IBS9C
- UL Listed:
- Yes
- Weight:
- 0.147 lb