3/8 in. MPT x FPT 150# Galvanized 90 Degree Malleable Iron Street Elbow

You last purchased this on
 

3/8 in. MPT x FPT 150# Galvanized 90 Degree Malleable Iron Street Elbow

This product requires certification to purchase.
You last purchased this on
 

3/8 in. MPT x FPT 150# Galvanized 90 Degree Malleable Iron Street Elbow

  • Fast #
  • Part #IGS9C
  • Item #241804
  • Manufacturer Part #ZMGLST9002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Elbow Type: Street
  • Material: Malleable Iron
  • Threaded
  • Import
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.201
ASTM:
ASTM A-197, ASTM A-197M
Application:
Residential
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Street Elbow
Material:
Malleable Iron
Maximum Temperature:
347
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 347 Deg F
UL Listed:
Yes