3/8 in. Threaded 3000# 304L Stainless Steel HEX Plug
Part #IS4L3THPC | Item #4282136
Call for Pricing
EACH
(Pricing is for 3/8 in)
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304L
Pressure Class: 3000#