3/8 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

You last purchased this on
 

3/8 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/8 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T9C
  • Item #3811770
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No