3/8 in. Threaded 300# and 3000# Forged Steel Union

You last purchased this on
 

3/8 in. Threaded 300# and 3000# Forged Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 300# and 3000# Forged Steel Union

  • Fast #
  • Part #IFSTSSUC
  • Item #1795586
  • Manufacturer Part #12204004XG
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B1.20.1, ASME B36.10M, ASME SA105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
1-81/100 in
MSS:
MSS SP-25, MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#, 3000#
UL Listed:
No