3/8 in. 3000# A105N Threaded 45 Elbow Forged Steel

You last purchased this on
 

3/8 in. 3000# A105N Threaded 45 Elbow Forged Steel

This product requires certification to purchase.
You last purchased this on
 

3/8 in. 3000# A105N Threaded 45 Elbow Forged Steel

  • Fast #
  • Part #IFST4C
  • Item #191466
  • Manufacturer Part #12200304G
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-31/100 in
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No