3/8 in. 150# SS 316 Threaded Tee SP114 Stainless Steel
3/8 in. 150# SS 316 Threaded Tee SP114 Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 3675-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Weight:
- 0.2 lb