3/8 in. FNPT Domestic Countersunk Hex Socket Black Carbon Steel Plug
3/8 in. FNPT Domestic Countersunk Hex Socket Black Carbon Steel Plug
Package Quantity Info:
EA: 1 IP: 100 CA: 1100 PT: 16200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Head Style:
- Hex Socket
- IAPMO Listed -:
- No
- Length:
- 9/20 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No