3/8 in. Threaded Both End Schedule 80S 304L Stainless Steel Seamless Nipple

DS84SNC

Length

Starting at $16.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1/2" maximum deck thickness
  • Manufacturer may vary by location
  • Matching soap dispenser for coordinated look
  • Side-to-side diverter button switches easily between stream and spray
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday