3/8 in. Threaded 3000# and 6000# Domestic Galvanized Forged Steel Hex Head Plug

You last purchased this on
 

3/8 in. Threaded 3000# and 6000# Domestic Galvanized Forged Steel Hex Head Plug

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 3000# and 6000# Domestic Galvanized Forged Steel Hex Head Plug

  • Fast #
  • Part #GFSTHPC
  • Item #420227
  • Manufacturer Part #12233404
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
Head Style:
Hex
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#, 6000#
UL Listed:
No
Weight:
0.07 lb
Width:
17/25 in