3/8 in. x 10 ft. Carbon Steel Rod

You last purchased this on
 

3/8 in. x 10 ft. Carbon Steel Rod

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x 10 ft. Carbon Steel Rod

  • Fast #
  • Part #BATRC10
  • Item #40691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Threaded
  • Coating: Black
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307
Application:
Fire Protection
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Product Type:
All Thread
Rod Size (in):
3/8 in