3/8 in. OD x 50 ft. Copper Refrigeration Coil

You last purchased this on
 

3/8 in. OD x 50 ft. Copper Refrigeration Coil

This product requires certification to purchase.
You last purchased this on
 

3/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #GRTC
  • Item #1943905
  • Manufacturer Part #IRTC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-280
Color Finish Category:
Blues
Color Finish Name:
Blue
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
Length:
50 ft
Material:
Copper
NSF Certified:
No
Origin:
Domestic
Product Type:
Refrigeration Tubing
Wall Thickness:
0.032 in