3/8 in. x Close MNPT Global Brass Nipple

You last purchased this on
 

3/8 in. x Close MNPT Global Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x Close MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNCCL
  • Item #45708
  • Manufacturer Part #2106-001
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Seamless
Pressure Class:
125#
Schedule Class:
40
UL Listed:
No