3/8 in. x Close Weld Schedule 40 Global 316L Stainless Steel Nipple

You last purchased this on
 

3/8 in. x Close Weld Schedule 40 Global 316L Stainless Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x Close Weld Schedule 40 Global 316L Stainless Steel Nipple

  • Fast #
  • Part #IS46NCCL
  • Item #1314374
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-733, ASTM B-687
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Close, Nipple, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40