3/8 Malleable Iron C Clamp With Locknut

Part #E255L0037PL  |  Item #1399441  |  Manufacturer Part #255L0037PL

Type:

E255L0037PL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electro Plated Zinc

Diameter: 3/8 in

Material: Malleable Iron

Rod Size In : 3/8 in

Type: E255L0037PL