3/8 MPT .10-1.0 GPM INLINE FLWMTR

Part #BF55375L  |  Item #5095505  |  Manufacturer Part #F55375L

Call for Pricing EACH

Type:

BF55375L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, highly polished, one piece meter body
  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Bulkhead nuts attach directly to inside panel
  • Optional adjustable flow control: needle-type adjustment valve
  • Direct reading permanent scale
  • White back reflector for easy reading
  • 316 stainless, PTFE or Hastelloy floats and float guides

Specifications

Case Material: Acrylic

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Flow Rate: 1 gpm

Material: [Acrylic, Plastic, Stainless Steel, Viton®]

Material Type: [Polypropylene, 316 SS]

Maximum Pressure: 250 psi

Product Type: Flow Meter

Type: BF55375L