3/8 Saddle Washer Without NUT
Part #EWA1020 | Item #7031791 | Manufacturer Part #WA1020
Call for Pricing
EACH
Type:
K7118052HProduct Details
Documents
Specifications
Diameter: 3/8 in
Height: 1/2 in
Length: 1-5/8 in
Material: Carbon Steel
Type: K7118052H
Width: 1-7/8 in