3/8 x 1-1/2 in. MNPT Schedule 80 Extra Heavy Seamless Domestic 316L Stainless Steel Nipple
3/8 x 1-1/2 in. MNPT Schedule 80 Extra Heavy Seamless Domestic 316L Stainless Steel Nipple
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM A-312, ASTM A-733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80;Extra Heavy
- UL Listed:
- No