3/8 x 1 in. Hex Head Cap Screw (Pack of 100)

Part #P09110  |  Manufacturer Part #09110

Length:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/8 in

Length: 1 in

Package Quantity: Pack of 100

Screw Head: Hex Head

Thread Size: 16 mm