1 in. Zinc Carriage Bolt (Box of 100)

You last purchased this on
 

1 in. Zinc Carriage Bolt (Box of 100)

This product requires certification to purchase.
You last purchased this on
 

1 in. Zinc Carriage Bolt (Box of 100)

  • Fast #
  • Part #GCBZ381100
  • Item #7346042
  • Manufacturer Part #CBZ381-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Length:
1 in
Material:
Zinc
Package Quantity:
Box of 100
Product Type:
Carriage Bolt Set
Size:
3/8 in