3/8 in. x 10 ft. Carbon Steel Pipe
3/8 in. x 10 ft. Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-108
- Application:
- Bolts, Gears, Shafts
- Length:
- 10 ft
- Material:
- Carbon Steel
- PipeTubing Size:
- 3/8 in